
Roll, SBR, 3/32 in. Thick, 50 ft., Red, 70A
Mfr # 1507-3/32-50
Zoro # G901960301
product price: $460.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
3/32"
Width
36"
Length
50'
Material
SBR Rubber
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-3/32-50
Zoro #
G901960301
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
50'
Details
Material
SBR Rubber
Color
Red
Standards
ASTM D2000 AA
Tensile Strength
400 PSI
Grade
General Purpose
Durometer
70A
Temperature Range
-20°F to 170°F
Elongation
1.5
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 3/32 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.