
Roll, Silicone, 1/16 in. Thick, 10 ft., 40A
Mfr # 2840-1/16-10
Zoro # G801958439
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
10'
Material
Silicone Rubber
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/16-10
Zoro #
G801958439
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
10'
Details
Material
Silicone Rubber
Color
Red/Orange
Tensile Strength
550 PSI
Standards
ASTM D2000 BC
Temperature Range
-60°F to 350°F
Durometer
40A
Elongation
1
Grade
Commerical Grade
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.