
Roll, Silicone, 1/16 x36 In, 100 Ft, Red, 50A
Mfr # 2850-1/16-100
Zoro # G701960365
product price: $3,073.99
/eaKey Features
Thickness
1/16"
Width
36"
Length
100'
Material
Silicone Rubber
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2850-1/16-100
Zoro #
G701960365
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
100'
Details
Material
Silicone Rubber
Color
Red/Orange
Temperature Range
-60°F to 350°F
Grade
Commerical Grade
Tensile Strength
500 PSI
Elongation
2.5
Standards
ASTM D2000 BC
Durometer
50A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.