Zoro Homepage

Roll, Silicone, 1/32 in. Thick, 10 ft., 40A

  • Mfr # 2840-1/32-10

  • Zoro # G101958818


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
10'
Material
Silicone Rubber
Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-1/32-10
Zoro #
G101958818
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/32"
Width
36"
Length
10'

Details

Material
Silicone Rubber
Color
Red/Orange
Standards
ASTM D2000 BC
Temperature Range
-60°F to 350°F
Grade
Commerical Grade
Tensile Strength
550 PSI
Durometer
40A
Elongation
1
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/32 in, 40A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.