Zoro Homepage
This item is Discontinued.
E. James 1/32" Comm. Grade Silicone Rubber Roll, 36"x25 ft., 40A 2840-1/32-25

1/32" Comm. Grade Silicone Rubber Roll, 36"x25 ft., 40A (Discontinued)

  • Mfr # 2840-1/32-25
  • Zoro # G0242490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-1/32-25
Zoro #
G0242490
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
25 ft
Width
36"
Length
25 ft.
Thickness
1/32"

Details

Item
Rubber Roll
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
550
Elongation
350%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Material
Silicone
Type
Commercial Grade
Application
Extreme Temperature
Max. Temp. (F)
400
Color
Red

Description

Rubber Roll, Backing Type Plain, Color Red, Durometer 40A, Grade Commercial Grade, Material Silicone, Standards ASTM D2000 GE, Elongation 350 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.