Zoro Homepage

Roll, Silicone, 1/4 in. Thick, 15 ft., 50A

  • Mfr # 2850-1/4-15

  • Zoro # G301960710


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Width
36"
Length
15'
Material
Silicone Rubber
Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/4-15
Zoro #
G301960710
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
15'

Details

Material
Silicone Rubber
Color
Red/Orange
Grade
Commerical Grade
Tensile Strength
500 PSI
Temperature Range
-60°F to 350°F
Elongation
2.5
Standards
ASTM D2000 BC
Durometer
50A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/4 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.