
Roll, Silicone, 1/4 in. Thick, 15 ft., 60A
Mfr # 2860-1/4-15
Zoro # G001957904
product price: $1,784.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4"
Width
36"
Length
15'
Material
Silicone Rubber
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860-1/4-15
Zoro #
G001957904
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
15'
Details
Material
Silicone Rubber
Color
Red/Orange
Standards
ASTM D2000 BC
Elongation
2
Durometer
60A
Temperature Range
-60°F to 350°F
Tensile Strength
500 PSI
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Sheet, Silicone, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/4 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.