
Roll, Silicone, 3/32 in. Thick, 25 ft, 30A
Mfr # 2830-3/32-25
Zoro # G201958268
product price: $1,082.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32"
Width
36"
Length
25'
Material
Silicone Rubber
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-3/32-25
Zoro #
G201958268
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
25'
Details
Material
Silicone Rubber
Color
Red/Orange
Durometer
30A
Grade
Commerical Grade
Elongation
1
Tensile Strength
550 PSI
Standards
ASTM D2000 BC
Temperature Range
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 3/32 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.