3/32" Comm. Grade Silicone Rubber Roll, 36"x25 ft., 60A (Discontinued)
- Mfr # 2860-3/32-25
- Zoro # G0242098
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860-3/32-25
Zoro #
G0242098
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
25 ft
Length
25 ft.
Width
36"
Thickness
3/32"
Details
Item
Rubber Roll
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
500
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Application
Extreme Temperature
Max. Temp. (F)
400
Type
Commercial Grade
Material
Silicone
Color
Red
Description
Rubber Roll, Backing Type Plain, Color Red, Durometer 60A, Grade Commercial Grade, Material Silicone, Standards ASTM D2000 GE, Elongation 200 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.