Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James 3/8" Comm. Grade Silicone Rubber Roll, 36"x5 ft., Red, 60A 2860-3/8-5

3/8" Comm. Grade Silicone Rubber Roll, 36"x5 ft., Red, 60A (Discontinued)

  • Mfr # 2860-3/8-5
  • Zoro # G0242070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-3/8-5
Zoro #
G0242070
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Width
36"
Thickness
3/8"
Length
5 ft.

Details

Item
Rubber Sheet
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
500
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Application
Extreme Temperature
Color
Red
Material
Silicone
Type
Commercial Grade
Max. Temp. (F)
400

Description

Rubber Sheet, Backing Type Plain, Color Red, Durometer 60A, Grade Commercial Grade, Material Silicone, Standards ASTM D2000 GE, Elongation 200 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.