Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James Roll, Viton, 1/2 in. Thick, 3 ft., 70A 350-1/2-3

Roll, Viton, 1/2 in. Thick, 3 ft., 70A (Discontinued)

  • Mfr # 350-1/2-3
  • Zoro # G0242028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-1/2-3
Zoro #
G0242028
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Length
3 ft.
Thickness
1/2"

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-20
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
800
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 HK
Grade
Commercial Grade
Color
Black
Type
Commercial Grade
Application
Corrosion Resistant
Max. Temp. (F)
400
Material
Viton(R)

Description

Rubber Sheet, Backing Type Plain, Color Black, Durometer 70A, Grade Commercial Grade, Material Viton(R), Standards ASTM D2000 HK, Elongation 200 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.