Rubber, Blue Viton, 1/4in Thick, 12in wide, 12in long, 75A, adhesive backing
- Mfr # 352B-1/4ATAPE
- Zoro # G110918230
product price:
$
621.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4"
Rubber Material
Blue Viton Sheet Rubber
Rubber Color
Blue
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352B-1/4ATAPE
- Zoro #
- G110918230
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 1/4"
- Rubber Width
- 12"
- Rubber Length
- 12"
Details
- Rubber Material
- Blue Viton Sheet Rubber
- Rubber Color
- Blue
- Max Temp (F)
- 400 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 75
- Backing Type
- One Side Adhesive Backing
- Tensile Strength (PSI)
- 1450 PSI
- Elongation
- 1.75
- Finish
- Smooth
- Shape
- Square
Description
Rubber Roll, Blue Viton, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/4 in, Blue, 75A, Adhesive backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.