Zoro Homepage

Rubber, Buna, 1/2 In Th, 36 Inx10 Ft

  • Mfr # 4060-1/2-10

  • Zoro # G101958368


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/2"
Width
36"
Length
10'
Material
Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-1/2-10
Zoro #
G101958368
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
36"
Length
10'

Details

Material
Buna-N Rubber
Color
Black
Standards
ASTM D2000 BF
Temperature Range
-30°F to 220°F
Durometer
60A
Grade
Commerical Grade
Tensile Strength
1000 PSI
Elongation
3
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/2 in, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.