
Rubber, Buna, 1/4 In Th, 36 Inx10 Ft
Mfr # 320-1/4-10
Zoro # G801958897
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4"
Width
36"
Length
10'
Material
Butyl Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-1/4-10
Zoro #
G801958897
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
10'
Details
Material
Butyl Rubber
Color
Black
Standards
ASTM D2000 AA
Temperature Range
-40°F to 225°F
Elongation
3
Durometer
60A
Tensile Strength
1200 PSI
Grade
General Purpose
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Butyl, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/4 in, Black , 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.