
Rubber, Buna, 1/4 In Th, 36 Inx10 Ft
Mfr # 5340HG-1/4-10
Zoro # G301960123
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4"
Width
36"
Length
10'
Material
High Grade Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5340HG-1/4-10
Zoro #
G301960123
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
10'
Details
Material
High Grade Buna-N Rubber
Color
Black
Elongation
3
Tensile Strength
1500 PSI
Grade
High Grade
Temperature Range
-40°F to 225°F
Standards
ASTM D2000 BG
Durometer
40A
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber,Buna,1/4 In Th,36 Inx10 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.