
Rubber, Buna, 1/8 In Th, 36 Inx15 Ft
Mfr # 310-1/8-15
Zoro # G001958093
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
15'
Material
FDA Buna Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1/8-15
Zoro #
G001958093
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
15'
Details
Material
FDA Buna Rubber
Color
White
Temperature Range
-30°F to 225°F
Durometer
60A
Elongation
4.5
Tensile Strength
1000 PSI
Grade
FDA
Standards
Made with FDA approved ingredients
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Buna-N FDA Roll, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, White, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.