
Rubber, Buna-N, 1/2"Thick, 12"x12", 50A
Mfr # 4050-1/2ATAPE
Zoro # G401959188
product price: $30.99
/eaKey Features
Rubber Thickness
1/2"
Rubber Width
12"
Rubber Length
12"
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-1/2ATAPE
Zoro #
G401959188
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/2"
Rubber Width
12"
Rubber Length
12"
Details
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.