Zoro Homepage
This item is Discontinued.
E. James 1/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A 6855C11/32B7D

1/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A (Discontinued)

  • Mfr # 6855C11/32B7D
  • Zoro # G1274682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6855C11/32B7D
Zoro #
G1274682
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Width
12"
Thickness
1/32"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-50
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2000
Elongation
300%
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 70
Grade
Military Specification Grade
Color
Black
Material
Buna-N
Application
Oil Resistant
Type
Military Specification
Max. Temp. (F)
220

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 70A, Elongation 300 Percent, Tensile Strength (PSI) 2000, Min. Temp. (F) -50, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-6855 Class 1 Grade 70, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.