1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (Discontinued)
- Mfr # 3065DSBF2164B5M
- Zoro # G0994865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3065DSBF2164B5M
Zoro #
G0994865
UPC #
-
Country of Origin
United States
Dimensions
Rubber Thickness
1/64 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Thickness
1/64"
Length
36"
Details
Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-60
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1600
Elongation
450%
Finish
Smooth
Standards
MIL-R-3065 SB 515 F2
Grade
Military Specification Grade
Material
Buna-N
Type
Military Specification
Max. Temp. (F)
220
Color
Black
Application
Oil Resistant
Description
Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/64 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 450 Percent, Tensile Strength (PSI) 1600, Min. Temp. (F) -60, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-3065 SB 515 F2, Rubber Sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.