Zoro Homepage
This item is Discontinued.
E. James 1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A 3065E1/64B5M

1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (Discontinued)

  • Mfr # 3065E1/64B5M
  • Zoro # G0414924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065E1/64B5M
Zoro #
G0414924
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/64 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Length
36"
Thickness
1/64"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-60
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1600
Elongation
450%
Finish
Smooth
Standards
MIL-R-3065E And M5BG507
Grade
Military Specification Grade
Type
Military Specification
Material
Buna-N
Application
Oil Resistant
Color
Black
Max. Temp. (F)
220

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/64 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 450 Percent, Tensile Strength (PSI) 1600, Min. Temp. (F) -60, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-3065E And M5BG507, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.