Zoro Homepage

Rubber, Buna-N, 1/8"Thick, 36"x12", 50A

  • Mfr # 3065DSBF21/8B5D

  • Zoro # G401960733


product price: $54.25
/ea

Key Features

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Rubber Material
Military Grade Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065DSBF21/8B5D
Zoro #
G401960733
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
Military Grade Buna-N Rubber
Rubber Color
Black
Finish
Smooth
Grade
Military Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.