Zoro Homepage
This item is Discontinued.
E. James 3/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 60A 6855C13/32B6D

3/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 60A (Discontinued)

  • Mfr # 6855C13/32B6D
  • Zoro # G2400614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6855C13/32B6D
Zoro #
G2400614
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/32"
Width
12"
Length
36"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-50
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
2100
Elongation
500%
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 60
Grade
Military Specification Grade
Color
Black
Material
Buna-N
Application
Oil Resistant
Type
Military Specification
Max. Temp. (F)
220

Description

Rubber Sheet, Backing Type Plain, Color Black, Durometer 60A, Grade Military Specification Grade, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 60, Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.