Shop E. JAMES
See all product information
Create Account
Rubber, Buna-N, 3/32"Thick, 36"x36", 70A
- Mfr # 6855C13/32B7M
- Zoro # G201957964
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
36"
Rubber Material
Military Grade Buna-N Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6855C13/32B7M
- Zoro #
- G201957964
- UPC #
- -
- Country of Origin
- United States
- Rubber Material
- Military Grade Buna-N Rubber
- Rubber Color
- Black
- Finish
- Smooth
- Grade
- Military Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant, Military Use
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 36"
- Rubber Length
- 36"
Description
Rubber Sheet, Military Spec Buna-N, Width 36 in, Length 36 in, Rubber Thickness 3/32 in, 70A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.