Rubber, Buna-N Cloth Inserted 1 PLY, 1/16in Thick, 12in wide, 50ft long, 60A

  • Mfr # 7705BUNA1-1/16-50
  • Zoro # G110918049
product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Material
Nitrile or Buna-N Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7705BUNA1-1/16-50
Zoro #
G110918049
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
50'

Details

Rubber Material
Nitrile or Buna-N Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
800 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, Buna-N Cloth Inserted 1 PLY, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, Black, 60A, Plain backing

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.