Rubber, Buna-N Cloth Inserted 2 PLY, 1/8in Thick, 12in wide, 36in long, 60A
- Mfr # 7705BUNA2-1/8C
- Zoro # G610917504
product price:
$
32.19
/ea
Key Features
Rubber Thickness
1/8"
Rubber Material
Nitrile or Buna-N Cloth Inserted Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7705BUNA2-1/8C
- Zoro #
- G610917504
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Rubber Material
- Nitrile or Buna-N Cloth Inserted Sheet Rubber 2 PLY
- Rubber Color
- Black
- Max Temp (F)
- 170 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 60
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 800 psi
- Elongation
- 3
- Finish
- Plate
- Shape
- Rectangle
- Number of Plys
- 2
Dimensions
- Rubber Thickness
- 1/8"
- Rubber Width
- 12"
- Rubber Length
- 36"
Description
Rubber Roll, Buna-N Cloth Inserted 2 PLY, Rubber Width 12 in, Rubber Length 36 in, Rubber Thickness 1/8 in, Black, 60A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.