Rubber, Buna-N Diaphram 1 PLY, 3/32in Thick, 2in wide, 36in long, 60A

  • Mfr # 7715BUNA1-3/32X
  • Zoro # G910917570
product price: 
$
4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Rubber Thickness
3/32"
Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7715BUNA1-3/32X
Zoro #
G910917570
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
3/32"
Rubber Width
2"
Rubber Length
36"

Details

Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
800 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, Buna-N Diaphram 1 PLY, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 3/32 in, Black, 60A, Plain backing

Restrictions

Ratings & reviews