Zoro Homepage

Rubber Cord, Buna, 10mm, 100 Ft.

  • Mfr # SCSBUNA-10MM-100

  • Zoro # G301960031


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Buna Rubber
Color
Black
Length
100'
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSBUNA-10MM-100
Zoro #
G301960031
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Thickness
10 mm
Height
10 mm

Details

Material
Buna Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Buna,10mm,100 Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.