Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSBUNA-1/4-50
Zoro #
G201958480
UPC #
-
Country of Origin
United States
Dimensions
Length
50'
Height
1/8 in
Thickness
1/8 in
Details
Material
Buna-N Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Round Buna-N Rubber Cord Stock,1/8 In Dia, 50ft, 70A Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.