Zoro Homepage

Rubber Cord, Buna, 5/8 In, 50 Ft.

  • Mfr # SCSBUNA-5/8-50

  • Zoro # G101960729


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Buna Rubber
Color
Black
Length
50'
Thickness
5/8 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSBUNA-5/8-50
Zoro #
G101960729
UPC #
-
Country of Origin
United States

Dimensions

Length
50'
Thickness
5/8 in
Height
5/8 in

Details

Material
Buna Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Buna,5/8 In,50 Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.