Zoro Homepage

Rubber Cord, Buna, 6.5mm Dia, 25 Ft

  • Mfr # CSBUNA-6.5-25

  • Zoro # G701960372


product price: $15.45
/ea

Key Features

Material
Buna-N Rubber
Color
Black
Length
25'
Thickness
6 mm
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNA-6.5-25
Zoro #
G701960372
UPC #
-
Country of Origin
United States

Dimensions

Length
25'
Thickness
6 mm
Height
6 mm

Details

Material
Buna-N Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Buna-N Rubber Cord Stock,6.0mm Dia,25 ft, 70A Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.