Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, FDA Buna, 3/16 In Dia, 100 Ft.

  • Mfr # CSBUNAFDA3/16100

  • Zoro # G901961100


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
FDA Buna-N Rubber
Color
Black
Length
100'
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNAFDA3/16100
Zoro #
G901961100
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Height
3/16 in
Thickness
3/16 in

Details

Material
FDA Buna-N Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Buna-N FDA Rubber Cord Stock,3/16 In Dia,100 Ft, 70A Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.