Zoro Homepage

Rubber Cord, FDA Buna, 3/32 In Dia, 10 Ft.

  • Mfr # CSBUNAFDA33210

  • Zoro # G701960969


product price: $9.49
/ea

Key Features

Material
FDA Buna-N Rubber
Color
Black
Length
10'
Height
3/32 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNAFDA33210
Zoro #
G701960969
UPC #
-
Country of Origin
United States

Dimensions

Length
10'
Height
3/32 in
Thickness
3/32 in

Details

Material
FDA Buna-N Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Buna-N FDA Rubber Cord Stock,3/32 In Dia,10 Ft, 70A Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.