Rubber Cord, FDA Buna, 7/16 In Dia, 50 Ft. (Discontinued)
- Mfr # CSBUNAFDA7/1650
- Zoro # G7196402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSBUNAFDA7/1650
Zoro #
G7196402
UPC #
-
Country of Origin
United States
Dimensions
Diameter
7/16"
Length
50 ft.
Details
Material
Buna-N
Durometer
70
Color
White
Resistant To
Food Oils & Grease
Temperature Range (F)
-40 to +250 F
Type
Round
Tolerance
+/-0.020" RMA High Precision
Tensile Strength
870 psi
Standards
ASTM D2000
Item
Rubber Cord Stock
Description
Rubber Cord Stock, Color White, Material Buna-N, Durometer 70, Tensile Strength 870 psi, Standards ASTM D2000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.