Zoro Homepage

Rubber Cord, Silicone, 1/16 In Dia, 100 Ft

  • Mfr # CSSIL-1/16-100

  • Zoro # G001960164


product price: $26.39
/ea

Key Features

Material
Silicone Rubber
Color
Red/Orange
Length
100'
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSIL-1/16-100
Zoro #
G001960164
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Thickness
1/16 in
Height
1/16 in

Details

Material
Silicone Rubber
Color
Red/Orange
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Silicone Rubber Cord Stock,1/16 In Dia,100 Ft, 70 Durometer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.