Zoro Homepage

Rubber Cord, Silicone, 1/4 In Dia, 25 Ft

  • Mfr # CSSIL-1/4-25

  • Zoro # G901960141


product price: $23.15
/ea

Key Features

Material
Silicone Rubber
Color
Red/Orange
Length
25'
Height
1/4 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSIL-1/4-25
Zoro #
G901960141
UPC #
-
Country of Origin
United States

Dimensions

Length
25'
Height
1/4 in
Thickness
1/4 in

Details

Material
Silicone Rubber
Color
Red/Orange
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Silicone Rubber Cord Stock,1/4 In Dia,25 Ft, 70 Durometer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.