Zoro Homepage
This item is Discontinued.
E. James Rubber Cord, Silicone, 5/16 In Dia, 100 Ft CSSIL-5/16-100

Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (Discontinued)

  • Mfr # CSSIL-5/16-100
  • Zoro # G701960631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSIL-5/16-100
Zoro #
G701960631
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Height
5/16 in
Thickness
5/16 in

Details

Material
Silicone Rubber
Color
Red/Orange
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Silicone Rubber Cord Stock,5/16 In Dia,100 Ft, 70 Durometer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.