Rubber Cord, Silicone, 7/16 In Dia, 50 Ft
Mfr # CSSIL-7/16-50
Zoro # G801961071
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone Rubber
Color
Red/Orange
Length
50'
Thickness
7/16 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSSIL-7/16-50
Zoro #
G801961071
UPC #
-
Country of Origin
United States
Dimensions
Length
50'
Thickness
7/16 in
Height
7/16 in
Details
Material
Silicone Rubber
Color
Red/Orange
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Round Silicone Rubber Cord Stock,7/16 In Dia,50 Ft, 70 Durometer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.