Rubber Cord, Viton, 1/16 In Dia, 100 Ft
Mfr # CSSVIT-1/16-100
Zoro # G801961088
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Viton Rubber
Color
Black
Length
100'
Height
1/16 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSSVIT-1/16-100
Zoro #
G801961088
UPC #
-
Country of Origin
United States
Dimensions
Length
100'
Height
1/16 in
Thickness
1/16 in
Details
Material
Viton Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Round Viton Rubber Cord Stock,1/16 In Dia,100 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.