Zoro Homepage

Rubber Cord, Viton, 1.6mm Dia, 50 Ft

  • Mfr # CSVIT-1.6-50

  • Zoro # G101961153


product price: $62.99
/ea

Key Features

Material
Viton Rubber
Color
Black
Length
50'
Height
1.6 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSVIT-1.6-50
Zoro #
G101961153
UPC #
-
Country of Origin
United States

Dimensions

Length
50'
Height
1.6 in
Thickness
1.6 in

Details

Material
Viton Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Viton Rubber Cord Stock,1.6 In Dia,50 Ft, 70 Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.