Rubber Cord, Viton, 1/8 In Dia, 50 Ft
Mfr # CSVIT-1/8-50
Zoro # G601961400
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
Viton Rubber
Color
Black
Length
50'
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Thickness
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSVIT-1/8-50
Zoro #
G601961400
UPC #
-
Country of Origin
United States
Dimensions
Length
50'
Thickness
1/8 in
Height
1/8 in
Details
Material
Viton Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Round Viton Rubber Cord Stock,1/8 In Dia,50 Ft, 70 Durometer, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.