Zoro Homepage

Rubber Cord, Viton, 8.5mm100 Ft.

  • Mfr # CSVIT-8.5-100

  • Zoro # G301958458


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Material
Viton Rubber
Color
Black
Length
100'
Thickness
8.5 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSVIT-8.5-100
Zoro #
G301958458
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Thickness
8.5 in
Height
8.5 in

Details

Material
Viton Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Viton Rubber Cord Stock,8.5 In Dia,100 Ft, 70 Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.