Zoro Homepage
This item is Discontinued.
E. James Rubber, CSPE, 1/8in Thick, 36in x 15ft 330-1/8-15

Rubber, CSPE, 1/8in Thick, 36in x 15ft (Discontinued)

  • Mfr # 330-1/8-15
  • Zoro # G401960641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1/8-15
Zoro #
G401960641
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
15'

Details

Material
Hypalon Rubber
Color
Black
Grade
High Grade
Finish
Smooth
Standards
ASTM D2000 CE
Durometer
60A
Elongation
3.5
Tensile Strength
1500 PSI
Temperature Range
-20°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Hypalon, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, Black , 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.