Zoro Homepage
This item is Discontinued.
E. James Rubber, CSPE, 3/32in Thick, 36in x 15ft 330-3/32-15

Rubber, CSPE, 3/32in Thick, 36in x 15ft (Discontinued)

  • Mfr # 330-3/32-15
  • Zoro # G6844783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-3/32-15
Zoro #
G6844783
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
15 ft

Details

Item
Rubber Roll
Rubber Properties
Adhesion to Metal, Chemical Resistant, Weather Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-20
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1500
Elongation
350%
Finish
Smooth
Standards
ASTM D2000 CE
Grade
High Grade
Color
Black
Max. Temp. (F)
220
Material
Hypalon

Description

Rubber Roll, Backing Type Plain, Color Black, Durometer 60A, Grade High Grade, Material Hypalon, Standards ASTM D2000 CE, Elongation 350 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.