EPDM Rubber, 25' Length, 1/4" Overall Width

  • Mfr # EEP916404860-25

  • Zoro # G301958502


product price:  $57.19
/ea

Key Features

Material
EPDM Rubber
Overall Height
5/8"
Overall Width
1/4"
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEP916404860-25
Zoro #
G301958502
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5/8"
Overall Width
1/4"
Length
25'

Details

Material
EPDM Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, EPDM, Style A, 1/4 in x 5/8 in 25 ft Length, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.