Zoro Homepage

Rubber, Epdm, 1/16" Thick, 24" x 48", 60A

  • Mfr # 1600FDA-1/16H

  • Zoro # G6502629


product price: $63.79
/ea

Key Features

Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Color
Black
Flange Thickness
1/16"
Flange Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600FDA-1/16H
Zoro #
G6502629
UPC #
-
Country of Origin
China

Dimensions

Length
48"
Overall Height
1/16"
Overall Width
24"
Flange Thickness
1/16"

Details

Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Item
Foam Rubber Seal
Color
Black
Flange Finish
Smooth

Description

Rubber, Fda Epdm,1/16 In.Thick,24 In.X48 In.,60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.