Zoro Homepage

Rubber, Epdm, 1/16" Thick, 48" x 48", 60A, Length: 100 ft.

  • Mfr # 1600-1/16K

  • Zoro # G6502251


product price: $63.29
/ea

Key Features

Length
100 ft.
Overall Height
1/16"
Overall Width
36"
Material
EPDM Rubber
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/16K
Zoro #
G6502251
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft.
Overall Height
1/16"
Overall Width
36"
Flange Thickness
1/16"

Details

Material
EPDM Rubber
Application
Industrial, commerical, warehouse, factory, plant use
Item
Foam Rubber Seal
Color
Black
Max. Temp. (F)
225°F
Standards
ASTM D2000 BA
Min. Temp. (F)
-40°F
Flange Finish
Smooth
Grade
Commerical
Tensile Strength
1000 psi
Elongation
3
Durometer
60A

Description

Rubber, Epdm, 1/16 In.Thick,48 In. X 48 In., 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.