Rubber, EPDM, 1/32in Thick, 36in wide, 20ft long, 70A

  • Mfr # 1670-1/32-20
  • Zoro # G910917365
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1670-1/32-20
Zoro #
G910917365
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
20'

Details

Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
70
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
2.5
Finish
Plate
Shape
Rectangle

Description

Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/32 in, White, 70A, Plain backing

Restrictions

Ratings & reviews