Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Epdm, 1/8" Thick, 12" x 48", 60A

  • Mfr # 1600FDA-1/8F

  • Zoro # G6502638


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Color
Black
Flange Finish
Smooth
Flange Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600FDA-1/8F
Zoro #
G6502638
UPC #
-
Country of Origin
China

Dimensions

Length
48"
Overall Height
1/8"
Overall Width
12"
Flange Thickness
1/8"

Details

Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Item
Foam Rubber Seal
Color
Black
Flange Finish
Smooth

Description

Rubber, Fda Epdm,1/8 In.Thick,12 In.X48 In.,60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.