Zoro Homepage

Rubber, EPDM, 3/32 In Th, 36 Inx15 Ft

  • Mfr # 1600-3/32-15

  • Zoro # G101958535


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
15'
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/32-15
Zoro #
G101958535
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
36"
Length
15'

Details

Material
EPDM
Color
Black
Durometer
60A
Standards
ASTM D2000 BA
Grade
Commerical Grade
Finish
Smooth
Elongation
3
Temperature Range
-40°F to 225°F
Tensile Strength
1000 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 3/32 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.