Rubber, EPDM, 3/32in Thick, 2in wide, 36in long, 50A, adhesive backing

  • Mfr # 1650-3/32XTAPE
  • Zoro # G010918286
product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Rubber Thickness
3/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1650-3/32XTAPE
Zoro #
G010918286
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
3/32"
Rubber Width
2"
Rubber Length
36"

Details

Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
50
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
750 PSI
Elongation
2.5
Finish
Plate
Shape
Rectangle

Description

Rubber Roll, EPDM, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 3/32 in, White, 50A, Adhesive backing

Restrictions

Ratings & reviews